Bowls
Brand
Type
Length
Material
Width
Height
Capacity
Color
Price
Related Products
Clear Plastic Bowl 14" in Diameter and 7" Deep. Made of high quality clear polycarbonate (Lexan) that can sustain high impact and offers a crystal clear finish. The diameter of the bowl bottom is designed to fit a 1.25" diameter pole. Features: Sold in Multiples of: 1 Matrial: Polycarbonate Measurement: 14" Diameter Color: Clear
Kingline™ 3-Compartment Plate 10-1/16" / 3/4" - Tan Features: All purpose medium weight dinnerware meets the tough requirements of heavy-duty foodservice applications Durable gloss finish resists chipping, scratching and staining Reinforced at vital stress points Safe for temperatures up to 212°F Save even more money with our exclusive Sandshades® variegated dinnerware Dishwasher safe NSF Listed BPA free
Butter Dish 1 Oz. - White Features: Deal for small portion of butter, wassabi, or other condiments Wide mouth gives illusion of large portion Heavy weight sides have the look and feel of ceramic or glass Unique look is perfect for casual dining, upscale, or even pre-portioning in buffet and catering applications BPA free
Sierrus™ Dinner Plate - Narrow Rim 9" - Red Features: All purpose, medium-heavy weight dinnerware has the same design as Carlisle's popular Durus® dinnerware Break-resistant dinnerware is safe for temperatures up to 212° F 2 year warranty against breakage NSF Listed and dishwasher safe
Dinex Tropez Entree Dome, High-Temp, 9-1/2"D, 12/Cs, Onyx, DX9400B03 Features: Contemporary Style Entry°©E Dome For Convection Retherm (9 Plate) Specialty Line Of High Temperature, Non-Insulated Ware For Patient Meal Service Upscale Styling Enhances Meal Presentation And Patient Satisfaction China-Like Finish Latex Free Construction