Bowls
Brand
Length
Width
Material
Height
Type
Capacity
Color
Price
Related Products
Dinex Classic™ Clear Lid- Fits DXSWC1207 12 Oz. Tulip Bowl, 1000/Cs, Clear, DX11890174 Features: Offers A Wide Assortment Of Single-Use, Disposable Lids Offers A Wide Assortment Of Generic Disposable Healthcare Lids Disposable Lids Are Manufactured From Sturdy, High Density Material Several Popular Styles Feature Stacking Lugs And Removal Tabs To Allow For Easy Separation Hot Food Lids Are Vented For Safety
Sierrus™ Pie Plate - Narrow Rim 6-1/2" - Bone Features: All purpose, medium-heavy weight dinnerware has the same design as Carlisle's popular Durus® dinnerware Break-resistant dinnerware is safe for temperatures up to 212° F 2 year warranty against breakage NSF Listed and dishwasher safe
Cambro 9CWNR110 - Plate Narrow Rim, 9", Black PLATE DW NRWRM 9" - Black Made of virtually unbreakable polycarbonate for long lasting durability. Textured surface is stain, odor and scratch-resistant. National Sanitation Foundation approved for food service. Ideal for schools, cafeterias, day care centers and healthcare facilities. Type is Narrow Rim Plate . Shape is Round . Color is Black . Package quantity is 48 . 5 Year Limited Warranty .
Cambro 65CWNR148 - Plate Narrow Rim, 6 1/2", White PLATE DW NRWRM 6 1/2" - White Made of virtually unbreakable polycarbonate for long lasting durability. Textured surface is stain, odor and scratch-resistant. National Sanitation Foundation approved for food service. Ideal for schools, cafeterias, day care centers and healthcare facilities. Type is Narrow Rim Plate . Shape is Round . Color is White . Package quantity is 48 . 5 Year Limited Warranty .
Kingline™ 3-Compartment Plate 10-1/16" / 3/4" - Tan Features: All purpose medium weight dinnerware meets the tough requirements of heavy-duty foodservice applications Durable gloss finish resists chipping, scratching and staining Reinforced at vital stress points Safe for temperatures up to 212°F Save even more money with our exclusive Sandshades® variegated dinnerware Dishwasher safe NSF Listed BPA free