Take 15% off your entire order!

Offer applied at checkout

Carlisle 4304009 - Durus® Rimmed Bowl, 6 Oz., 6", Green

Carlisle 4304009 - Durus® Rimmed Bowl, 6 Oz., 6", Green

Item #: WBB1189524

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7.40

Save $0.37 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlisle Durus® Rimmed Bowl, 6 Oz., 6", Green, 4304009

Features:
  • BPA Free
  • NSF Listed As N43040

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER4304009
  • DESCRIPTIONDurus® Rimmed Bowl
  • TYPERimmed Bowl
  • TYPERimmed Bowl
  • CAPACITY6.30 fl oz
  • HEIGHT INCHES7-1/2
  • COLOR FINISHGreen
  • WIDTH INCHES12-7/8
  • DEPTH INCHES12-7/8
  • MATERIALMelamine
  • CASE QUANTITY48 Each
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 4304002 - Durus® Rimmed Bowl, 6 Oz., 6", White

Item #: B1189527

Not Yet Rated

Usually ships in 5 to 8 days

$7.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4304009 - Durus® Rimmed Bowl, 6 Oz., 6", Green

Carlisle 4304009 - Durus® Rimmed Bowl, 6 Oz., 6", Green

Item #: WBB1189524

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant