Condiment Servers
Brand
Finish
Length
Material
Width
Type
Height
Capacity
Top Material
Color
Price
Related Products
Vollrath, Somerville Soup Urn, 4635710, 7 Quart Features: Use standard fuel or Vollrath's Universal Electric Heater #46060 (sold separately) Included windguard shields fuel from wind for outdoor use and for more attractive presentations New hinge design works in the closed, 90 degree, and fully-open position using only moderate force to change position. No levers or switches required to operate 9 qt. rectangle chafers include Super Pan V™ food pan Durable solid legs and welded construction Elegant mirror-finished stainless steel. Heavy duty and easy to clean
Vitrified China – Creates a non porous surface making it easier to sanitize and use.China dinnerware is safe to use in baking and other high-heat applications up to 550°F.Contemporary Design – Oval shape adds visual interest to entrees and desserts.Pairs with Dinex Disposable Dome Lids for secure fit reducing spills and creates a barrier from dust, germs and other airborne contaminants.Dishwasher and microwave safe.
Dinex Tropez Bowl, High-Temp, 9 Oz., 48/Cs, Onyx, DX9300B03 Features: Elegant High-Temp Bowl, For Convection Heating And Thermalization Systems Made From Specially Formulated Resins Stylish Fluted Design China-Like Finish Upscale Styling Enhances Meal Presentation And Patient Satisfaction
Vollrath, Somerville Gravy/Sauce Urn, 4635410, 4 Quart Features: Use standard fuel or Vollrath's Universal Electric Heater #46060 (sold separately) Included windguard shields fuel from wind for outdoor use and for more attractive presentations New hinge design works in the closed, 90 degree, and fully-open position using only moderate force to change position. No levers or switches required to operate 9 qt. rectangle chafers include Super Pan V™ food pan Durable solid legs and welded construction Elegant mirror-finished stainless steel. Heavy duty and easy to clean
Vollrath, Double Wall Curved Platter, 46221, 7-1/2" X 7-1/2", Polished Stainless Steel Features: Double wall construction helps keep hot foods hot and cold foods cold, and will not condensate Variety of shapes and sizes available to perfectly complement your buffet line up Polished stainless steel construction Beautiful styling brings your serving line to life