Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1225927

MPN #: 4763515

Vollrath® Square Insulated Serving Bowls, 4763515, 5.2 Quart, Dazzle Red - Pkg Qty 4

Product Description
Vollrath, Square Insulated Serving Bowls, 4763515, 5.2 Quart, Dazzle Red

Features:
  • Double wall construction provides insulation to maintain proper food temperature - hot or cold
  • Durable color finishes enhance buffet presentation
  • Dishwasher safe
  • Will not sweat
  • Requires no preheating or chilling
  • Heavy-gauge stainless steel will not affect taste or color of food
  • Satin-finished interior hides scratches and wear
  • Round colored bowls also available
PRICE
$599.80  Sold in packages of 4 / $149.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-3/16 in
Width10-3/16 in
Depth10-3/16 in
Height5-1/8 in
Dimensions10 3/16 x 10 3/16 x 5 1/8 in

Product Details

Bowl TypeDouble-Wall
ColorRed
Capacity5.2 qt
MaterialStainless Steel
DescriptionSquare Insulated Serving Bowls
Package Quantity4
Manufacturers Part Number4763515
BrandVollrath

Compliance & Certifications

CertificationsNSF