Bowls
Brand
Length
Material
Width
Type
Height
Capacity
Color
Price
Related Products
Dinex Tulip Bowls, 8 Oz., 48/Cs, Clear, DXSWC807 Features: Stylish Design For Serving Salads, Fruits, Desserts &Amp; More Made Of Break-Resistant San Stackable NSF Listed; Dishwasher Safe Disposable Dome Lid Available
Dinex Classic™ Clear Lid- Fits DXSWC1207 12 Oz. Tulip Bowl, 1000/Cs, Clear, DX11890174 Features: Offers A Wide Assortment Of Single-Use, Disposable Lids Offers A Wide Assortment Of Generic Disposable Healthcare Lids Disposable Lids Are Manufactured From Sturdy, High Density Material Several Popular Styles Feature Stacking Lugs And Removal Tabs To Allow For Easy Separation Hot Food Lids Are Vented For Safety
Cambro 50CW110 - Bowl Nappie 15.3 Oz., Black Black colored bowl that is virtually unbreakable & is made from the best polycarbonate material that resists stains, odors, scratches. It has a textured surface on salad & dinner plates for long wear & is ideal for schools, cafeterias, daycare centers & healthcare facilities.
Dinex Dinet® Fruit Bowl 5.75 Oz., 36/Cs, Ivory, DX5CFNB02 Features: Enhance Your Patient Tray With Dinet China Pieces Are Elegantly Embossed In Stylish Ivory The Perfect Choice For Room Service Systems Increases Patient Satisfaction
Cambro MDSM8480 - 8 Oz Coffee Cup, Speckled Gray This Speckled Gray Mug features a contemporary look and high performance. Unequalled safety at a budget-friendly price. The heart of the system is a high-density plastic, thermal warming pellet that can be heated in a base heater or conventional oven. Holds heat at its core to keep hot foods at safe temperatures above 149°F (65°C) for over 1 hour. Stays 20°F (6,7°C) cooler on the edge than metal pellets to protect staff and patients from burns.