Bowls
Type
Brand
Length
Material
Width
Height
Capacity
Color
Price
Related Products
Vollrath, Somerville Soup Urn, 4635710, 7 Quart Features: Use standard fuel or Vollrath's Universal Electric Heater #46060 (sold separately) Included windguard shields fuel from wind for outdoor use and for more attractive presentations New hinge design works in the closed, 90 degree, and fully-open position using only moderate force to change position. No levers or switches required to operate 9 qt. rectangle chafers include Super Pan V™ food pan Durable solid legs and welded construction Elegant mirror-finished stainless steel. Heavy duty and easy to clean
Dinex Dessert Dish, 4 Oz., 4000/Cs, White, DXTT6 Features: A Cost-Saving And Efficient Alternative Wide Variety Of Side Pieces On The Patient Tray High-Quality Disposables Increase Efficiency While Reducing Costs For Washing And Handling Has A Variety Of Uses On The Healthcare Tray
Vollrath, Somerville Gravy/Sauce Urn, 4635410, 4 Quart Features: Use standard fuel or Vollrath's Universal Electric Heater #46060 (sold separately) Included windguard shields fuel from wind for outdoor use and for more attractive presentations New hinge design works in the closed, 90 degree, and fully-open position using only moderate force to change position. No levers or switches required to operate 9 qt. rectangle chafers include Super Pan V™ food pan Durable solid legs and welded construction Elegant mirror-finished stainless steel. Heavy duty and easy to clean
Butter Dish 1 Oz. - White Features: Deal for small portion of butter, wassabi, or other condiments Wide mouth gives illusion of large portion Heavy weight sides have the look and feel of ceramic or glass Unique look is perfect for casual dining, upscale, or even pre-portioning in buffet and catering applications BPA free
Kingline™ 3-Compartment Plate 10-1/16" / 3/4" - Tan Features: All purpose medium weight dinnerware meets the tough requirements of heavy-duty foodservice applications Durable gloss finish resists chipping, scratching and staining Reinforced at vital stress points Safe for temperatures up to 212°F Save even more money with our exclusive Sandshades® variegated dinnerware Dishwasher safe NSF Listed BPA free