Take 15% off your entire order!

Offer applied at checkout

Carlisle 3303609 - Sierrus™ Rimmed Bowl 7-1/4", Meadow Green - Pkg Qty 24

Carlisle 3303609 - Sierrus™ Rimmed Bowl 7-1/4", Meadow Green - Pkg Qty 24

Item #: WBB624367

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.60 ea.

Price: $158.40 / Pkg of 24

Save $7.92 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sierrus™ Rimmed Bowl 7-1/4" - Meadow Green

Features:
  • All purpose, medium-heavy weight dinnerware has the same design as Carlisle's popular Durus® dinnerware
  • Break-resistant dinnerware is safe for temperatures up to 212° F
  • 2 year warranty against breakage
  • NSF Listed and dishwasher safe

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER3303609
  • TYPERimmed Bowl
  • TYPEBowl
  • CAPACITY12.90 fl oz
  • STYLESierrus™
  • COLOR FINISHMeadow Green
  • DEPTH INCHES1-5/8
  • MATERIALMelamine
  • DIAMETER INCHES7-1/4
  • CASE QUANTITY24 Each
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 3300609 - Sierrus™ Salad Plate, Narrow Rim 7-1/4", Meadow Green - Pkg Qty 48

Item #: B624703

Not Yet Rated

Usually ships in 3 to 6 days

$264.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 3303609 - Sierrus™ Rimmed Bowl 7-1/4", Meadow Green - Pkg Qty 24

Carlisle 3303609 - Sierrus™ Rimmed Bowl 7-1/4", Meadow Green - Pkg Qty 24

Item #: WBB624367

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant