Take 15% off your entire order!

Offer applied at checkout

Carlisle 4398450 - 4-Compartment Tray, 10-1/8", 9-25/32", 1/2", Dark Blue

Carlisle 4398450 - 4-Compartment Tray, 10-1/8", 9-25/32", 1/2", Dark Blue

Item #: WBB1189482

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $9.70

Save $0.48 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlisle 4-Compartment Tray, 10-1/8", 9-25/32", 1/2", Dark Blue, 4398450

Features:
  • Carlisle Offers The Largest Variety Of Sizes And Compartment Combinations Available
  • 6-Compartment Trays Hold Government "Type A" Lunch; All Materials Are FDA Approved
  • Perfect For Today's New Lunch Menus
  • Small Size Is Ideal For Elementary Schools
  • Molded From Extremely Durable Melamine; Dishwasher Safe, NSF Listed
  • Omni-Directional Kl444 And 43986 Trays Feature Two-Way Stacking
  • BPA Free
  • NSF Listed As N43984

Product Specifications

  • LENGTH INCHES10-5/8
  • WIDTH INCHES21-1/4
  • HEIGHT INCHES12-1/4
  • COLOR FINISHDark Blue
  • BRANDCarlisle
  • CASE QUANTITY48
  • DESCRIPTION4-Compartment Tray
  • MANUFACTURER PART NUMBER4398450
  • MATERIALMelamine
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 4398193 - Left-Hand Heavy Weight 6-Compartment Tray, Rose Granite - Pkg Qty 12

Item #: B637769

Not Yet Rated

Usually ships in 4 to 7 days

$94.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4398450 - 4-Compartment Tray, 10-1/8", 9-25/32", 1/2", Dark Blue

Carlisle 4398450 - 4-Compartment Tray, 10-1/8", 9-25/32", 1/2", Dark Blue

Item #: WBB1189482

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant