Take 15% off your entire order!

Offer applied at checkout

Vollrath, Traex ABS School Compartment Trays, 2615-119, Bright Green, 14-1/2" X 10" - Pkg Qty 24

Vollrath, Traex ABS School Compartment Trays, 2615-119, Bright Green, 14-1/2" X 10" - Pkg Qty 24

Item #: WBB1225845

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.40 ea.

Price: $177.60 / Pkg of 24

Save $8.88 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath, Traex ABS School Compartment Trays, 2615-119, Bright Green, 14-1/2" X 10"

Features:
  • Lightweight
  • Economically priced

Product Specifications

  • LENGTH INCHES10
  • WIDTH INCHES14.5
  • COLOR FINISHBright Green
  • BRANDVollrath®
  • DESCRIPTIONTraex Abs School Compartment Trays
  • MANUFACTURERS PART NUMBER2615-119
  • PACKAGE QUANTITY24
  • SYMBOLSMade in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vollrath, Traex ABS School Compartment Trays, 2615-138, Bright Yellow, 14-1/2" X 10" - Pkg Qty 24

Item #: B1225846

Not Yet Rated

Usually ships in 5 to 8 days

$177.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath, Traex ABS School Compartment Trays, 2615-119, Bright Green, 14-1/2" X 10" - Pkg Qty 24

Vollrath, Traex ABS School Compartment Trays, 2615-119, Bright Green, 14-1/2" X 10" - Pkg Qty 24

Item #: WBB1225845

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant