Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil RR243 Rectangle Mirror Tray with Black Trim 24"W x 18"D x 1"H

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Cal-Mil RR243 Rectangle Mirror Tray with Black Trim 24"W x 18"D x 1"H

Item #: WBB1522770

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 250.95
Product Information
Customer Review
Product Q&A
Use the Rectangle Mirror Tray with Black Trim for peace of mind when displaying an item that could be a mess. The slightly raised rim assists in containing the spill while the mirror helps make your presentation truly stand apart. Product Features: Rim Helps Contain Spills.

Product Specifications

    • WIDTH INCHES24
    • HEIGHT INCHES1
    • DEPTH INCHES18
    • COLOR FINISHMirror with Black Trim
    • BRANDCal-Mil
    • DESCRIPTIONRectangle Mirror Tray
    • MANUFACTURERS PART NUMBERRR243

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!