ShopSol Footrest with Pneumatic Height Adjustment - Black
Write a Review
|
Questions & Answers (0)
Product Description
ShopSol Footrest is designed to provide ergonomic foot support under your desk or workstation.
The unique pneumatic height adjustment is activated with a simple push button on the top of the platform from 4.3" to 12.6" which eliminates the need to reach under your desk to adjust the platform height.
The platform angle adjusts from 0° to +30° to allow you to adjust your foot angle during the day which promotes a dynamic ergonomic benefits.
30 Day Sample Trial available. Please contact your sales representative or call 1-800-645-1232 for more details.
The unique pneumatic height adjustment is activated with a simple push button on the top of the platform from 4.3" to 12.6" which eliminates the need to reach under your desk to adjust the platform height.
The platform angle adjusts from 0° to +30° to allow you to adjust your foot angle during the day which promotes a dynamic ergonomic benefits.
30 Day Sample Trial available. Please contact your sales representative or call 1-800-645-1232 for more details.
PRICE
$279.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/2 in |
| Depth | 12-5/8 in |
| Height | 4-1/3 - 12-3/5 in |
| Weight | 16 lbs |
Product Details
| Type | Adjustable Footrest |
| Color | Black |
| Material | Steel |
| Frame Material | Steel |
| Manufacturers Part Number | 1010382 |
| Shape | Squircle |
| Brand | ShopSol |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Meets and Exceeds ANSI/BIFMA Standards |