- 1/2" Impact Wrench 7500 rpm Friction
- Twin Hammer Mechanism
- Robust 3-Piece Metal Housing
- CE Compliant
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
Force Air Impact Wrench Friction Ring, 1/2" Drive Size, 500 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$295.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-13/16 |
| Weight | 6 lbs |
| Air Inlet | 1/4 in |
| Max Torque | 500 lb-in |
| Drive Size | 1/2 in |
Product Details
| CFM | 35 CFM |
| Color | Gray/Black |
| Tool Type | Quiet Composite Impact |
| Max PSI | 90 psi |
| Style | Pistol Grip |
| Made in the USA | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 5050C |
| BPM | 1100 |
| Brand | Force |
Warranty
| Warranty | 1 yr |