- 7" Needle Scalar 4000 BPM
- Steel Housing
- Hardened steel barrel and piston
- CE Compliant
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
Force® Needle Scalar, 2" Stroke, 4000 BPM, 12 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$345.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/8 in |
| Weight | 6 lbs |
| Air Inlet | 1/4 in |
| Stroke Length | 2 in |
Product Details
| RPM | 4000 rpm |
| Type | Needle Scalar |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Pressure | 90 psi |
| Max PSI | 90 psi |
| Made in the USA | No |
| Manufacturers Part Number | 5266 |
| PSI | 90 psi |
| BPM | 4000 |
| CFM @ 90 PSI | 12 CFM |
| Brand | Force |
Warranty
| Warranty | 1 yr |