With 4,000 blows-per-minute and a 1" stroke, the 182 is our most powerful and durable needle scaler. The adjustable bayonet-type needle housing lock allows for easy adjustment without special tools. These scalers feature a rubber faced throttle valve to ensure positive sealing of internal components, and they're durable enough to withstand repeated drops and harsh conditions with ease. Compact, well balanced and low vibration maximize operators comfort. The powerful motor featured in the 182 Series makes work easier and more efficient.
Ingersoll Rand Lever Needle Scaler, 4000 BPM, 1" Stroke
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 15 in |
| Bore Diameter | .94 in |
| Hose Inside Diameter | 5/16 in |
| Air Inlet | 1/4 in |
| Stroke Length | 1.06 in |
| Bore | 15/16 in |
Product Details
| CFM | 13 CFM |
| Description | Lever Needle Scaler, |
| Manufacturers Part Number | 182LNA1 |
| PSI | 90 psi |
| BPM | 4000 |
| Brand | Ingersoll Rand |
Related Products
The 135MAX HD Air Hammer is the next generation air hammer that builds on the foundation set by 119MAX-incredible performance and power at an accessible cost-while leveraging a fine-tuned feather-able trigger, inspired by legendary Ingersoll Rand® impact wrenches, for more precision and even better results. Featuring an optimized combination of power and speed to achieve best-in-class 2600 BPM, the 135MAX can breeze through any job, from heavy duty front-end applications to the jobs that call for a lighter touch. And it's all backed by a two-year warranty. Send your productivity soaring ...
The JH40 Series jackhammer sports a hole capacity of up to 18 inches (457 mm) deep and 2 inches (51 mm) across, and is tough enough to blast away hard rock. Great for blasting holes, industrial work, and excavation projects, the JH40 will see you through any project. Features: Wet or Dry Drilling: Take the JH40 to any environment you need to work in Durable : Tough enough for any workspace, the JH40 will become a trusted companion anytime you need a rugged jackhammer on the job Powerful: The JH40 Series jackhammer lives up to the strength and power our customers have come to expect from ...
The most versatile of our available pavement breakers, the MX90 models are great for anything from heavy asphalt removal to industrial maintenance to heavy demolition. The directional exhaust prevents blowback, and you can choose between a standard or "flex handle" to add to vibration reduction. With one of the fewest parts in the industry, the MX Series is easier and less complex to service. Features: Variable Exhaust Deflector: The MX Series has an exhaust deflector that will rotate 360 degrees, allowing you to choose the direction of exhaust air. Durability: The drop-in composite valve ...
The 95 Series diggers are meant for heavy duty work, from foundation work, to piping, to break demolition. With a 4 inch piston stroke, multiple configurations available and a steel cone, these diggers will not let you down. Features: Weight: With a diecast aluminum handle and housing, the 95 Series is as lightweight as it is powerful, making hard work easy Durability: Built with premium materials, the 95 Series can withstand harsh conditions and repeated drops without affecting its performance Reliability: The 95 Series is equipped with rubber buffer retainers to absorb shock and prolong ...
As the strongest chipping hammers in our lineup, the W Series chipping hammers are ready to take on even the toughest of jobs. Its ideal for light demolition work, metal removal, form stripping and many other applications. Features: Power: With a diecast aluminum housing and a swan neck handle, these tools are as ergonomic as they are powerful and have an excellent power-to-weight ratio, making handling a breeze Durability: These hammers have a heavy duty front end featuring a threaded barrel and rubber buffered retainer for increased steel and retainer life, to last you a long time ...