- 0.5 hp Mid Size 1/4" Straight Die Grinder 19000 rpm
- CE Compliant
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Includes Collet & Wrenches
Force Straight Die Grinder, 1/4" Air Inlet, 19000 RPM, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$98.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Weight | 1 lbs |
| Air Inlet | 1/4 in |
| Collet Size | 1/4 in |
Product Details
| Max RPM | 19000 rpm |
| RPM | 19000 rpm |
| Horsepower | 0.5 HP |
| Color | Gray/Black |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Max PSI | 90 psi |
| Made in the USA | No |
| Description | Straight Die Grinder |
| Package Quantity | 1 |
| Manufacturers Part Number | 5054C-19K |
| Free Speed | 19000 rpm |
| Exhaust | Front |
| Brand | Force |
Warranty
| Warranty | 1 yr |