Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago Pneumatic

Model # :T9FB3227541

MPN #: 8941074100

Chicago Pneumatic 1/4" Air Straight Die Grinder, Extended, 1/4" Air Inlet, 27000 RPM

Product Description
Designed for body shop and MRO applications, the CP74 series with its spindle lock system offers easiness to the operator to change carbide burrs by only using one wrench. Thanks to its different heads (short & long straight, 120°, 90°), the CP74 series offers high application coverage. Its surface grip and its composite housing provide comfort day-to-day to the operator. This model belongs to the CP74 series composed of 7 models: 2 x short straight, 2 x long straight, 120°, 90° and a kit.

Features:
  • Good surface grip avoiding the tool to slip once in operator's hand thanks to the handle's material (TPR) and ergonomics.
  • Less heat transfer between the motor and the sleeve thanks to the composite housing


PRICE
$149.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-3/4
Width1-1/2 in
Height2-11/16 in
Weight1 lbs
Collet Size1/4

Product Details

RPM27000 rpm
CFM2.1 CFM
Horsepower0.34 HP
ColorRed/Black
Tool TypeDie Grinder
Pressure90 psi
Max PSI90 psi
MaterialComposite
DescriptionAir Straight Die Grinder
Package Quantity1
Manufacturers Part Number8941074100
Free Speed27000 rpm
ExhaustRear
BrandChicago Pneumatic

Warranty

Warranty1 yr