- 0.85 hp 5" Right Angle Heavy Duty Grinder 12000 rpm
- 5" (127 mm) Right Angle Heavy Duty Grinder
- Lockoff Lever Throttle
- Front Exhaust
- Built-in Speed Regulator
- CE Compliant
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Includes Spindle Wrenches
Force Tools Right Angle Grinder, 5", 1/4" Air Inlet, 12000 RMP
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$409.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Weight | 4 lbs |
| Air Inlet | 1/4 in |
| Collet Size | 1/4 in |
Product Details
| Max RPM | 12000 rpm |
| RPM | 12000 rpm |
| Horsepower | 0.85 HP |
| Color | Red/Black |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Pressure | 90 psi |
| Max PSI | 90 psi |
| Made in the USA | No |
| Description | Wheel Grinder |
| Package Quantity | 1 |
| Manufacturers Part Number | 5285C |
| Free Speed | 12000 rpm |
| Exhaust | Front |
| Brand | Force |
Warranty
| Warranty | 1 yr |