Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Universal Tool

Model # :WBB2352244

MPN #: UT8715-20

Universal Tool Angle Die Grinder, 1/4" Air Inlet, 20000 RPM, .5 HP

Product Description
  • Composite grip housing for operator comfort
  • .5HP motor and heavy duty ball bearing construction.
  • Internal silencing reduces noise output.
  • Safety lock throttle and rear exhaust.


PRICE
$189.95

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 1/2 in
Weight1 lbs
Collet Size1/4"

Product Details

RPM20000 rpm
Horsepower0.5 HP
ColorBlack and Red
Air Inlet Thread Size (NPT)1/4" in
Max PSI90 psi
StyleRight Angle
Made in the USANo
MaterialInsulated Composite over cast handle
DescriptionAngle Die Grinder
Package Quantity1
Manufacturers Part NumberUT8715-20
Average CFM4 CFM
Noise Output80 dBA
Free Speed20000 rpm
ExhaustRear
BrandUniversal Tool

Warranty

Warranty1 yr