Memmert Forced Air Circulation Incubator, Programmable, 108 Liters, 230 Volt
Write a Review
|
Questions & Answers (0)
Product Description
The incubator I is perfect for the world of research, medicine, pharmaceutics and food analytics, as well as food chemistry.
The heating of this incubator is optimally tuned for forced air circulation; the fan can also be switched off completely, and valuable chamber loads for research, pharmaceutics, medicine and food chemistry are warmed up very carefully.
Temperature Control: Mechanical temperature limiter TB, protection class 1 according to DIN 12880 to switch off the heating approx. 20°C above nominal temperature. Over temperature monitor TWW, protection class 3.1 or adjustable temperature limiter TWB, protection class 2, selectable on display.
The heating of this incubator is optimally tuned for forced air circulation; the fan can also be switched off completely, and valuable chamber loads for research, pharmaceutics, medicine and food chemistry are warmed up very carefully.
Temperature Control: Mechanical temperature limiter TB, protection class 1 according to DIN 12880 to switch off the heating approx. 20°C above nominal temperature. Over temperature monitor TWW, protection class 3.1 or adjustable temperature limiter TWB, protection class 2, selectable on display.
PRICE
$7,099.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 167.6 lbs |
| Exterior Dimensions | 29-5/16"W x 23"D x 34"H |
| Inside Dimensions | 18.9"H x 22"W x 15.8"D |
Product Details
| Color | Silver |
| Door Type | Solid |
| Hertz | 50/60 Hz |
| Convection | Forced Air Convection |
| Temperature Range | Ambient +10 to 80°C |
| Capacity | 3.8 FT³ |
| Voltage | 230 V |
| Number of Shelves | 2 |
| Material | Stainless Steel |
| Controller | Twin Display |
| Description | Programmable Forced Air Circulation Incubator |
| Watts | 1400 W |
| Manufacturers Part Number | IF 110 Plus - 230 Volt |
| Sensor | 2 Pt100 Sensor |
| Shelf Material | Stainless Steel |
| Brand | Memmert |
| Digital/Analog | Digital |
Warranty
| Warranty | 3YR yr |
Compliance & Certifications
| Certifications | UL Listed |