Hammermill® Fore MP Paper, 8-1/2" x 11", 24 lb, White, 5000 Sheets/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Dual-purpose paper runs on small and large offset presses, copiers, laser printers and inkjet printers and fax machines that use plain paper. Runs efficiently through a variety of electronic imaging equipment as well as conventional litho equipment. Good opacity. Minimizes show-through. Acid-free for archival use. 24 lb.
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Weight | 24 lbs |
Product Details
| Type | Multipurpose |
| Color | White |
| For Use With | Inkjet and Laser Printers, Copiers, Fax Machines |
| Print Technology | Inkjet, Laser |
| Paper Color Family | White |
| Paper Type | Presentation Paper |
| Description | Fore MP Paper |
| Package Quantity | 5000 Sheets/Carton |
| Features | Acid-free, Jam-Free |
| Manufacturers Part Number | HAM103283 |
| Brightness | 96 |
| Brand | Hammermill |