Everyday-use paper features a crisp, neutral background to bring out the best in graphics, charts and text. Delivering outstanding value for creating in-house materials, this reliable business paper is perfect for nearly any printing or copying task: business documents, brochures, flyers, and more. ColorLok® technology helps ink dry faster, leaving precise, smudge-free prints. Acid-free construction prevents the bright white sheets from yellowing and fading over time.
HP Professional Business Paper, Matte White, 8-1/2" x 11", 52 lb., 150 Sheets/Pack
|
Questions & Answers (0)
Product Description
PRICE
$57.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Weight | 52 lbs |
| Paper Size | 8-1/2 x 11 |
Product Details
| Package Unit | Pack |
| For Use With | Laser Printer |
| Paper Color Family | White |
| Paper Type | Flyer/Brochure |
| Description | Professional Business Paper |
| Package Quantity | 150 Sheets/Pack |
| Manufacturers Part Number | 4WN05A |
| Brand | HP |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | FSC Certified |