Xerox® Carbonless Copy & Printer Paper, 8-1/2"W x 11"H, 1670 Sheets/Pack, White/Canary/Pink
Write a Review
|
Questions & Answers (0)
Product Description
Xerox® Carbonless Paper, 8-1/2" x 11", White/Canary/Pink, 1670 Sets/Carton
Print forms in-house, on-demand. Xerox Carbonless Paper is three-part (White/Canary/Pink) and straight collated. Designed for use in Xerox color and monochrome printers.
Print forms in-house, on-demand. Xerox Carbonless Paper is three-part (White/Canary/Pink) and straight collated. Designed for use in Xerox color and monochrome printers.
PRICE
$525.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Size | 8-1/2 x 11 |
Product Details
| Sheets | 1670 Sheets/Pack |
| Type | Colored Paper |
| Color | Assorted |
| For Use With | Laser Printers, Copiers |
| Paper Color Family | White, Canary, Pink |
| Paper Type | Copy & Printer Paper |
| Package Quantity | 1,670 Sheets/Pack |
| Description | Carbonless Paper |
| Manufacturers Part Number | 3R12425 |
| Brand | Xerox |