Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122877

MPN #: 10111-6

Dynarex Forearm Crutches For Adult, 6 Pairs

Product Description
Dynarex Forearm Crutches are durable mobility aids designed for a wide range of users. The crutches are ideal for long-term use. The crutches feature sturdy arm supports, comfortable hand grips, and tool-free height adjustment for optimal user comfort. Sturdy aluminum construction provides a sturdy mobility option for individuals who range in height from 5'0"-6'2". Also available in sizes Youth and Tall. Dynarex Forearm Crutches reduce the fatigue and pain common with standard crutches and provide the stability necessary for independent mobility. Ideal for long-term use. The crutches are made from lightweight anodized aluminum and feature independently adjustable leg and forearm sections for a customized fit. The Forearm Crutches have ergonomic contoured hand grips designed to fit users' hands, while reducing hand fatigue. Crutches also feature steel arm cuffs help stabilize the user, reducing strain on the wrists and underarms. Durable construction supports users up to 300 lb. Ideal for various settings; such as homecare settings, rehabilitation facilities, and hospitals.

Features:
  • Lightweight anodized aluminum frame
  • Comfortable arm cuffs and hand grips
  • Weight capacity 300 lb.
  • Limited Lifetime Warranty


PRICE
$449.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height43 - 57 in
Weight Capacity300 lbs
SizeAdult

Product Details

MaterialAluminum
Package Quantity6 Pairs
DescriptionForearm Crutches
ColorSilver
Frame MaterialAluminum
BrandDynarex