Bariatric Heavy Duty Walking Crutches, Adult
Write a Review
|
Questions & Answers (0)
Product Description
Bariatric Heavy Duty Walking Crutches, Adult, 1 Pair
This walking crutch by Drive Medical provides added safety and durability. Each crutch is manufactured with steel to ensure additional strength on weight-bearing areas. Extra thick (latex free) underarm pads and hand grips provide maximum comfort when in use. Tool free push-button adjustment allows the height of the underarm pad to be easily adjusted in 1" increments. Hand grips adjust separately without tools to ensure a proper fit. It can withstand a weight capacity of 600 lbs. and is protected by a limited lifetime warranty.
This walking crutch by Drive Medical provides added safety and durability. Each crutch is manufactured with steel to ensure additional strength on weight-bearing areas. Extra thick (latex free) underarm pads and hand grips provide maximum comfort when in use. Tool free push-button adjustment allows the height of the underarm pad to be easily adjusted in 1" increments. Hand grips adjust separately without tools to ensure a proper fit. It can withstand a weight capacity of 600 lbs. and is protected by a limited lifetime warranty.
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 46 -54 in |
| Weight Capacity | 600 lbs |
| Size | Adult |
Product Details
| Assembly Required | No |
| Type | Underarm Crutches |
| Color | Silver |
| Optional Accessories | 10439-8 |
| Material | Steel |
| Package Quantity | 1 Pair |
| Description | Bariatric Heavy Duty Walking Crutches |
| Manufacturers Part Number | 10406 |
| Brand | Drive Medical |
Warranty
| Warranty | Lifetime Limited |