Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lavi Industries

Model # :WBB3179038

MPN #: 95-QT443/WB

Lavi Industries Pole Mounted Backlit Panel Register Light, 48" Black Post

Product Description
Elevate your customer service with the Backlit Panel Register Light by Lavi Industries. These lights serve as a beacon of efficiency, leading customers seamlessly to available service positions. Praised for their consistent performance and adaptability, they play a critical role in enhancing customer flow and reducing confusion, particularly in high-traffic settings. The LED-backlit panels illuminate vinyl numbers or graphics on a diffusion sleeve, making visibility clear and impactful, even in bright environments. Station lights add an important clue to available service points.

Optimize service efficiency with Lavi Industries' Cashier Register Lights:
  • Brand Alignment: Tailor these lights with your brand's distinctive typography, emblem, or slogan, creating a unified brand presence that resonates through to your point of sale
  • Flexible Mounting Options: Our register lights are adaptable to your specific needs, offering surface, ceiling, wall, or portable base installations that ensure prominence and utility in any setting
  • Electronic Queuing Ready: These lights integrate seamlessly with Lavi's Flashing Light Controller, providing a synchronized addition to your current electronic queuing system
  • Effective Customer Direction: When paired with a Lavi Electronic Queuing System, our register lights utilize recognizable flashing cues to direct customers to open service positions, even after they have passed the primary queue display
  • Certified Safety Standards: UL tested and approved, our register lights adhere to stringent safety protocols, delivering a reliable and secure lighting solution for your establishment


PRICE
$299.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number95-QT443/WB
TypeBacklit Panel Register Light
Package Quantity1
DescriptionBacklit Panel Register Light
BrandLavi Industries