Buyers 2" License/Utility Light With 2 LED, Black, Stripped Leads - 5622130 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 2 Inch License/Utility Light is used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. With two LEDs, the light has a clear colored lens and black housing and is hard wired with stripped leads. It's backed with a limited lifetime warranty.
PRICE
$107.50 Sold in packages of 10 / $10.75 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Depth | 1-3/8 in |
| Height | 1 in |
| Size | 2" |
Product Details
| Type | License Plate DOT Light |
| Lens Color Family | Clear |
| Amperage | 0.047 A |
| Number of LEDs | 2 |
| Mounting Location | Surface |
| Wattage | 0.56 W |
| Voltage | 12 V |
| Housing Color Family | Black |
| Description | Black License/Utility Light With 2 LED |
| Manufacturers Part Number | 5622130 |
| Respirator Connection Type | Hard Wired w/ Stripped Leads |
| Brand | Buyers Products |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | DOT |