Urrea Forged Bolt Cutter, COP30, 30" Long
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty cutting power. Easily cuts wires and hard obstacles such as lead, battery pins, door bolts, screws, or rivets. The cutting edges are hardened with a thermal-treatment process that prolongs their useful life. Forged adjustable jaws. Compound leverage system applies greater strength with less effort. Jaw adjustment system using a lever and screws. Forged Chrome-Vanadium steel jaws with 57 to 59 °Rc. Forged steel handles with structural design offer great resistance.
PRICE
$78.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 30 in |
Product Details
| Type | General Purpose |
| Handle Material | Drop Forged Steel |
| Material | Drop Forged Steel |
| Description | Bolt Cutter |
| Manufacturers Part Number | COP30 |
| Brand | Urrea |
Compliance & Certifications
| Certifications | FEDERAL GGG-W-649 |