- Cutting capacities up to 48 HRC hardness, robost cutting edges with hardness approx. 62 HRC
- Forged-on stopper with comfortable shock absorber
- Good access due to very flat contruction of head and joint area
- High cutting performance with minimum effort due to optimum coordination of the cutting edge angle, transmission ratio and ergonomic handle shape
KNIPEX® 71 72 910 Large Bolt Cutters - Comfort Grip
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$289.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Weight | 10.9 lbs |
| Size | 36 in |
Product Details
| Type | General Purpose |
| Handle Material | Comfort Grip |
| Material | HRC Forged Steel |
| Manufacturers Part Number | 71 72 910 |
| Brand | Knipex |