Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dixie Industries - CM

Model # :WBB1874078

MPN #: 40225

CM® Dixie Industries Forged Ring Skidding Tong 40225 - 4-1/2" Minimum to 25" Maximum Opening

Product Description
CM® Forged Ring Skidding Tong 40225 - 4-1/2" Minimum to 25" Maximum Opening - Blue

Specially shaped to grab and hold poles and logs for skidding and dragging operations. Points are fine ground to assure long lasting sharpness.

Features:
  • Dixie Industries forges Logger Tongs from alloy steel for maximum strength and durability
  • Logger tongs are designed for tree length logging
  • Points are shaped to make hooking and unhooking easy while assuring holding strength
  • Logger's unique design places additional material at stress points
  • Tong is supported with heat treated ring attached by shackles
  • Not for overhead lifting, use lifting tongs only
  • Painted Red with Blue Points
  • Made in U.S.A.
PRICE
$285.95

Min. purchase quantity is 2
2
2
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Depth5/8 in
Height12 in
Weight13 lbs
Hook Opening25 in

Product Details

TypeAlloy Steel
ColorBlue
StyleSkidding Tongs
MaterialAlloy Steel
Package Quantity1
DescriptionForged Ring Skidding Tong - 4-1/2" Min. to 25" Max. Opening
Manufacturers Part Number40225
BrandDixie Industries - CM