Wetline Kits
Brand
Price
Related Products
Side mount reservoir Reservoir bracket kit with fasteners 46 GPM cast iron pump/valve combination with bracket 6-foot of internally reinforced 1-1/4" suction hose Two 1-1/4" barbed adaptor fittings One 1-1/2" x 1-1/4" reducing bushing Two 1-1/4" S.S. hose clamps One 1" high pressure swivel adaptor One 1" wing type high pressure quick detach coupler One 6-foot long 1" high pressure hose
Pump/motor/reservoir Externally adjustable system relief valve, flow control on down .375" NPTF outlet port Suction filter Large 5½" x 6½" x 19" reservoir 715 in.3 (3 gallon usable) Large dump valve 8 GPM Control box with 6-foot cord Power Up - Gravity Down
2" NPTF Port 100 MEsh Standard Flow Rating: 49 GPM (5ft/sec) 3 PSI bypass(6" Hg)
Heavy-duty poly reservoir (.375" min. thickness) Raised anti-slosh fill neck w/¼ turn 40 micron chromed filler cap Fluid sight level/thermometer gauge Fully baffled for use with Central Hydraulic Systems Hardware & brackets included Can be shipped U.P.S.
B-Series hoist shift quadrant Mounting plate for CHELSEA- or MUNCIE-type P.T.O. air valve Black powder coated steel console 1/4" stainless steel rod end cable 8-foot long Connection kit for attaching control cable to hoist quadrant Connection kit for attaching control cable to direct mount hydraulic pump