Buyers Tank Strainer, SW2002003, 2" NPT Male Thd., 2" NPT Port, 50 GPM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$46.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Dimension A | 9.01" |
| Dimension B | 2" |
| Element Area | 105.6 sq. in. |
| NPT Sizes Male Thread | 2" |
| NPT Sizes Outlet Port | 2" |
Product Details
| Flow | 49 LPM |
| Description | Tank Strainer |
| Manufacturers Part Number | SW2002003 |
| Brand | Buyers Products |