Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB919680

MPN #: UCCS1ACMDMCW

Buyers Wetline Kit Option, UCCS1ACMDMCW, Console Shift System Kit

Product Description
  • B-Series hoist shift quadrant
  • Mounting plate for CHELSEA- or MUNCIE-type P.T.O. air valve
  • Black powder coated steel console
  • 1/4" stainless steel rod end cable 8-foot long
  • Connection kit for attaching control cable to hoist quadrant
  • Connection kit for attaching control cable to direct mount hydraulic pump


  • PRICE
    $219.95

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight18.5 lbs

    Product Details

    Manufacturers Part NumberUCCS1ACMDMCW
    RotationClockwise °
    DescriptionAir P.T.O./Cable Controlled Hoist Console Kit for Direct Mount Pump - Clockwise
    BrandBuyers Products