Victorinox 10.5 Carving Fork, 4" Tines, Black Polypropylene Handle 40737 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Victorinox 10.5 Carving Fork, 4" Tines, Black Polypropylene Handle 40737
Forks are for the holding and maneuvering of bulky foods. The length is to allow the cook to handle the food item in the cooking area, without removing it, while keeping a safe distance to prevent hand burns. The deeper and hotter the cooking area is; the longer the fork needs to be. Cook Fork: The fork has two spear prongs that allow you to reach into a hot oven to move and rotate meats quickly during broiling. Carving Forks: The two prongs are slender and long to allow you to gently puncture the meat as you hold it to cut. The carving fork holds the meat in place enabling even slicing during the carving process. Pot Fork: The fork has two spear prongs that allow you to reach into a hot pot to move and rotate bulky foods quickly during the cooking process. The pot fork prongs are narrower than the cook fork prongs. The Non-Hydroscopic (won't absorb liquids) safe-grip, molded polypropylene handles safe up to 100°C / 212°F.
Forks are for the holding and maneuvering of bulky foods. The length is to allow the cook to handle the food item in the cooking area, without removing it, while keeping a safe distance to prevent hand burns. The deeper and hotter the cooking area is; the longer the fork needs to be. Cook Fork: The fork has two spear prongs that allow you to reach into a hot oven to move and rotate meats quickly during broiling. Carving Forks: The two prongs are slender and long to allow you to gently puncture the meat as you hold it to cut. The carving fork holds the meat in place enabling even slicing during the carving process. Pot Fork: The fork has two spear prongs that allow you to reach into a hot pot to move and rotate bulky foods quickly during the cooking process. The pot fork prongs are narrower than the cook fork prongs. The Non-Hydroscopic (won't absorb liquids) safe-grip, molded polypropylene handles safe up to 100°C / 212°F.
PRICE
$429.50 Sold in packages of 10 / $42.95 ea
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 in |
Product Details
| Type | Magnetic Knife Strip |
| Handle Material | Black Polypropylene |
| Material | Stamped |
| Description | Carving Fork |
| Manufacturers Part Number | 5.2103.15 |
| Brand | Victorinox |