Fork Extension Set SYEXT4X72 - 4"W x 72"L - Sold as a Pair
Write a Review
|
Questions & Answers (0)
Product Description
Each extension includes a non-removable loop designed to prevent the extension from sliding off the end of the fork. All-steel construction for years of reliable use. Powder coat safety yellow finish for durability. Each extension includes warning and operating stickers. Sold in pairs. 1 Year Limited Warranty.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$449.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 111 lbs |
| Fork Width | 4 in |
| Fork Length | 72 in |
Product Details
| Assembly Required | No |
| Type | Replacement Forks |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | SYEXT4X72 |
| Brand | TVH Parts |
Compliance & Certifications
| Certifications | OSHA |