Wesco® Forklift Fork Extensions 272561 72"L for 5"W Fork - Pair
Write a Review
|
Questions & Answers (0)
Product Description
Wesco® FORKLIFT FORK EXTENSIONS - PAIR
These forklift fork extenders are constructed of heavy duty welded steel for strength. Steel restraining strap prevents the extensions from sliding off the forks. Extensions can be used with a maximum lift truck fork thickness of 2". Sold in pairs.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachment.
NOTE: OSHA standards require that the length of fork extensions do not exceed the lift truck fork length by more than 50%. (e.g. fork extensions used on 48" L lift truck forks should not exceed 72".)
NOTE: The use of extensions effect lift truck capacity. Contact lift truck manufacturer for load capacity reductions.
These forklift fork extenders are constructed of heavy duty welded steel for strength. Steel restraining strap prevents the extensions from sliding off the forks. Extensions can be used with a maximum lift truck fork thickness of 2". Sold in pairs.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachment.
NOTE: OSHA standards require that the length of fork extensions do not exceed the lift truck fork length by more than 50%. (e.g. fork extensions used on 48" L lift truck forks should not exceed 72".)
NOTE: The use of extensions effect lift truck capacity. Contact lift truck manufacturer for load capacity reductions.
PRICE
$459.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-3/4 in |
| Height | 2-3/8 in |
| Weight | 121 lbs |
| Fork Width | 5 in |
| Fork Thickness | 2 in |
| Fork Length | 72 in |
Product Details
| Assembly Required | No |
| Type | Fork Extensions |
| Material | Steel |
| Color | Orange |
| Manufacturers Part Number | 272561 |
| Brand | Wesco |