Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB800504

Global Industrial™ Forklift Blue Arrow Light with Flash

Product Description
Standout Features:

✓ Compatible for the front and/or rear of any forklift or industrial vehicle.
✓ Animated lights visibly warn that a forklift is approaching.
✓ LED light encased in a strong aluminum housing with a polycarbonate lens.

Promote worker & pedestrian safety in your facility with the Global Industrial™ Forklift Blue Arrow Light with Flash. The bright arrow on the floor is clearly visible to pedestrians, machines and vehicles in the area, regardless of the ambient noise, alerting them to the nearby presence of the forklift. When the LED blue arrow light with flash is mounted to a forklift or other moving vehicle, it projects a blue arrow that is shined on the floor to warn nearby people the forklift is coming and the arrow shows which direction the forklift is going. Lights are animated, flashing to make it easier to be spotted. The LED lights yield 900 lumens are enclosed in an aluminum housing with a polycarbonate lens. The LED forklift safety light uses the vehicle electrical power to operate and can be installed on the front and/or rear of any forklift, sweeper or industrial vehicle (configured for 10 Volt to 80 Volt DC input range, with reverse voltage protection). Universal stainless steel mounting bracket allows for easy installation. Mounting kit sold separately.

  • 1 Year Limited Warranty.
  • Working environment temperature is -40 to 176° F.
  • PRICE
    $97.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length11-1/8 in
    Width8-1/2 in
    Height8-5/8 in

    Product Details

    TypeForklift Arrow Light
    ColorBlue
    Number of LEDs9
    Mounting MethodUniversal Mounting Bracket
    Voltage10 - 80 V
    MaterialAluminum
    Manufacturers Part Number800504
    Position on ForkliftFront And/Or Rear
    Lumens900
    BrandGlobal Industrial

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsCE