Global Industrial
Model # :WB988915
Global Industrial High-Profile Amber LED Permanent Mount Forklift Strobe Light 12 to 110 Volts
|
Questions & Answers (0)
Product Description
High-Profile Amber Led Forklift Strobe Light
LED Beacon produces a Warning Signal ideally suited for Industrial Applications.
Forklift Strobe Light is constructed with an epoxy encapsulated, fiber-reinforced nylon base with a rubber gasket, and a polycarbonate amber lens. High-profile design features 3 highly visible LED's and a flash tube. 12-110 Volt DC operation. Conforms to CE and SAE J1318 standards. Watts is 3W. 1 Year Limited Warranty.
LED Beacon produces a Warning Signal ideally suited for Industrial Applications.
Forklift Strobe Light is constructed with an epoxy encapsulated, fiber-reinforced nylon base with a rubber gasket, and a polycarbonate amber lens. High-profile design features 3 highly visible LED's and a flash tube. 12-110 Volt DC operation. Conforms to CE and SAE J1318 standards. Watts is 3W. 1 Year Limited Warranty.
PRICE
$46.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-13/16 in |
| Width | 2-13/16 in |
| Height | 5-3/16 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Forklift Strobe Light |
| Color | Yellow |
| Series | Meteorlite 5 |
| Number of LEDs | 3 |
| Flash Rate | 50 @ 8 Pulses Per Flash |
| Style | High-Profile |
| Current Draw | .35 AMP AVG mA |
| Mounting Method | Permanent |
| Voltage | 12 - 110 V |
| Material | Epoxy Encapsulated, Fiber-Reinforced Nylon Base & Polycarbonate Amber Lens |
| Package Quantity | 1 |
| Manufacturers Part Number | 988915 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE |