Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ideal Warehouse Innovations, Inc.

Model # :WB986874

MPN #: 70-1090

Ideal Warehouse Forklift Ergo Handle with Battery Powered Horn 70-1090

Product Description
Ideal Warehouse FORKLIFT ERGO BACK-UP HANDLE

Reduce Back Strain and improve Forklift Driver Ergonomics.

Forklift operators who are required to frequently travel in reverse tend to grab the overhead guard. This dangerous practice can result in serious injuries. The forklift Ergo Back-up Handle is placed inside the overhead guard and allows the forklift operators hand to remain within the forklift at all times, giving him something to grab onto while reversing the forklift. Handle reduces back strain and provides a safer place to set the hand. An integral horn switch allows the operator to keep one hand on the steering wheel.

Battery Operated Horn Switch for easy installation.

PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width4 in
Height5 in
Weight2 lbs

Product Details

Assembly RequiredYes
TypeForklift Handle w/ Horn
MaterialSteel
ColorBlack
Manufacturers Part Number70-1090
BrandIdeal Warehouse Innovations, Inc.