Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ideal Warehouse Innovations, Inc.

Model # :WB988161

MPN #: 70-1095

The Forklift Spotter by Ideal Warehouse Pedestrian Warning Forklift Truck Spotlight 70-1095

Product Description
The Forklift Spotter by Ideal Warehouse PEDESTRIAN WARNING FORKLIFT SPOTLIGHT

Help Prevent Personnel and Pedestrian Collisions!

The Forklift Spotter provides a visual warning for warehouse and shipping personnel by projecting a bright blue spot beam pattern onto the floor, helping to promote greater workplace safety. Twin solid-state, shock-resistant, IP67 LED (Light Emitting Diode) lights and UV-resistant polycarbonate lens projects a visible blue spot ahead of the forklift to alert pedestrians of nearby forklift traffic. LED forklift safety light uses vehicle electrical power to operate and can be installed on the front and/or rear of any forklift, sweeper, AGV or industrial vehicle. The 30,000 hour service life LED's are mounted in a rugged aluminum housing for long life.

Note: Configured for 10 to 80 Volt DC input:
0.600 amps @ 10V DC
0.300 amps @ 24V DC
0.190 amps @ 36V DC
0.140 amps @ 80V DC

PRICE
$139.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width5-3/4 in
Height6 in
Weight2 lbs

Product Details

Assembly RequiredNo
TypeForklift Warning Light
ColorBlue
Number of LEDs2
StyleThe Forklift Spotter
Mounting MethodUniversal Mounting Bracket
Voltage10 - 80 V
MaterialPolycarbonate lens, Rugged Aluminum housing
Package Quantity1
Manufacturers Part Number70-1095
Position on ForkliftFront And/Or Rear
Lumens830
BrandIdeal Warehouse Innovations, Inc.

Compliance & Certifications

CertificationsIP67