Global Industrial
Model # :WB800510
Global Industrial 4-1/2" Magnetic Forklift Fan, 119 CFM, 12V, 2 Speed
Write a Review
|
Questions & Answers (0)
Product Description
Standout Features:
✓ Low-speed, high-speed, and switch off modes control the ventilation.
✓ Low power consumption.
✓ Designed for use on forklifts only.
Improve airflow and make your ride more comfortable with the 12-volt Global Industrial 4-1/2" Magnetic Forklift Fan. This fan is designed to conveniently mount anywhere on the overhead guard using its two powerful magnets and DC power plug. 1-Year Limited Warranty.
✓ Low-speed, high-speed, and switch off modes control the ventilation.
✓ Low power consumption.
✓ Designed for use on forklifts only.
Improve airflow and make your ride more comfortable with the 12-volt Global Industrial 4-1/2" Magnetic Forklift Fan. This fan is designed to conveniently mount anywhere on the overhead guard using its two powerful magnets and DC power plug. 1-Year Limited Warranty.
PRICE
$43.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 7.5 ft |
| Fan Diameter | 4-1/2 in |
Product Details
| Max Ambient Temperature | 104 °F |
| Max RPM | 3400 rpm |
| Type | Forklift Fan |
| Cord Type | DC power plug |
| Color | Black |
| Number of Speeds | 2 |
| Amperage | 0.35 A |
| Number of Blades | 3 |
| For Use With | Forklifts |
| Blade Material | Polypropylene |
| CFM Low | 97.3 CFM |
| Motor Type | All Copper Brushed DC |
| Mounting Method | Magnetic |
| Wattage | 4 W |
| Voltage | 12 V |
| CFM High | 119 CFM |
| Material | Plastic |
| Oscillating/Non Oscillating | Non Oscillating |
| Manufacturers Part Number | 800510 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |