- All welded double wall 18 gauge construction with 1-1/2? insulating air space
- 2" leakproof sill to contain leaks
- Lockable flush mounted handle with 2 keys
- Door(s) have a 3-point locking system and radius edges
- Door(s) are double walled, 14 gauge outside & 18 gauge inside
Jamco Forkliftable Flammable Liquid Storage Cabinet, Manual Close Door, 120 Gal Cap., 59"Wx34"Dx70"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,295.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 59 in |
| Depth | 34 in |
| Height | 70 in |
| Weight | 626 lbs |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock |
| Number of Adjustable Shelves | 2 |
| Door Type | Manual Close |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | FM120YP |
| Brand | Jamco |
| Type | Flammable Materials Cabinet |
| Color | Yellow |
| Handle Type | Recessed |
| Style | Standard |
| Capacity | 120 gal |
| Number of Doors | 2 |
| Number of Compartments | 3 |
| Package Quantity | 1 |
| Number of Fixed Shelves | 1 |
| Base Type | Forkliftable Legs |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | NFPA |