Features:
- 3 shelf version: 19" shelf clearance
- Shelf Size: 24" x 48"
- Flush Shelves
- Two 6" x 3-1/2" fork pockets on 24" centers with 1-1/2" steel grab bar
- Two rigid and two swivel casters
- 6" polyurethane wheels
- Overall height: 69"
- 3600 lbs. Capacity
Weights & Dimensions
| Length | 53-1/2 in |
| Width | 24 in |
| Height | 69 in |
| Weight Capacity | 3600 lbs |
| Weight | 280 lbs |
| Shelf Clearance | 19 in |
| Gauge | 12 |
| Shelf Size | 24 x 48 in |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | No |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | T3H-2448-6PYFP60 |
| Shelf Material | Steel |
| Brand | Little Giant |
| Wheel Material | Polyurethane |
| Type | Forkliftable Order Picking Truck |
| Shelf Type | Flat |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Style | Single-Side Access |
| Side Panels | Mesh |
| Package Quantity | 1 |
Warranty
| Warranty | 1 yr |