Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3134949

MPN #: T1-2448-6PY-FP

Little Giant® Forkliftable Truck w/ 1 Deck, 3600 lb. Cap., 53-1/2"L x 24"W x 57"H, Gray

Product Description
Ideal for transporting or staging of bulkier materials.

Features:
  • 12 gauge reinforced steel deck
  • Pushbar handle on swivel caster end
  • 6" x 2" non-marking polyurethane wheels (2 Rigid, 2 Swivel)
  • Interior height: 48"
  • 57" OAH for flush, 58-1/2" OAH for lip up
  • Two 6" x 3-1/2" fork pockets on 24" centres with 1-1/2" steel grab bar
  • 3600 lbs. Capacity
Available Configurations:
  • Deck available with flush edges, or 1-1/2"retaining lips
    Flush Edge Deck: Overall height: 57"
    Lip Edge Deck: Overall height: 58-1/2"
  • Lower Platform Only, 3 Sided Bulk, 2 Fixed Shelves, 3 Fixed Shelves, or 1 Adjustable Shelf
    Lower platform only: Deck height
    2 fixed shelves: Shelf clearance: 23-1/4"
    3 fixed shelves: Shelf clearance: 15"
    1 adjustable shelf: Shelf adjustable on 3-1/2" centres


PRICE
$1,419.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53-1/2 in
Width24 in
Height57 in
Inside Height48
Weight Capacity3600 lbs
Weight173 lbs
Wheel Diameter6 in
Gauge12
Shelf Size24" x 48"

Product Details

Assembly RequiredNo
TypeForkliftable 3 Sided Bulk Truck
Shelf TypeFixed
ColorGray
Wheel TypePolyurethane
Number of Shelves1
MaterialSteel
DescriptionForkliftable 3 Sided Bulk Trucks
Package Quantity1
Manufacturers Part NumberT1-2448-6PY-FP
Shelf StyleFlush
Shelf MaterialSteel
BrandLittle Giant

Warranty

Warranty1 yr