Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3134979

MPN #: T2L2448-6PYFP60

Little Giant® Forkliftable Truck w/ 2 Shelves, 3600 lb. Cap., 53-1/2"L x 24"W x 70-1/2"H, Gray

Product Description
Large capacity, three shelf truck designed to securely attach to your order picker.

Features:
  • Two 6" x 3-1/2" fork pockets on 24" centres with 1-1/2" steel grab bar
  • Two rigid and two swivel casters
  • 6" polyurethane wheels
  • Overall height: 69"
  • Custom configurations available: Please reach out directly to the Little Giant
  • Two 6" x 3-1/2" fork pockets on 24" centres with 1-1/2" steel grab bar
  • 3600 lbs. Capacity
Available Configurations:
  • Available with 2 or 3 shelves
    2 shelf version: 29-1/4" shelf clearance
    3 shelf version: 19" shelf clearance
  • Shelves available with flush edges, or 1-1/2" retaining lips


PRICE
$1,699.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53-1/2 in
Width24 in
Height70-1/2 in
Weight Capacity3600 lbs
Weight204 lbs
Wheel Diameter6 in
Gauge12
Shelf Size24" x 48"

Product Details

Assembly RequiredNo
TypeForkliftable Order Picking Truck
Shelf TypeFixed
ColorGray
Wheel TypePolyurethane
Number of Shelves2
MaterialSteel
DescriptionForkliftable Order Picking Truck
Package Quantity1
Manufacturers Part NumberT2L2448-6PYFP60
Shelf StyleRetaining
Shelf MaterialSteel
BrandLittle Giant

Warranty

Warranty1 yr