Little Giant® Welded Drop Gate Truck, 3600 lb. Capacity, 60"L x 30"W Deck, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Welded Drop Gate Truck - Ideal for transporting or staging of bulkier materials. All models have a 12 gauge reinforced deck, and 2 swivel, 2 rigid 6" polyurethane casters with a pushbar handle on the swivel caster end. These all-welded units have a powder coated finish and ship fully assembled. Side panels are 13 gauge flattened expanded metal with 1-1/2" angle iron corners and top edge. Front drop-gate with spring latches provide easy access. Interior height - 36" above deck.
PRICE
$1,459.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 45-1/8 in |
| Inside Height | 36 |
| Weight Capacity | 2400 lbs |
| Weight | 200 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | All-Welded |
| Type | Fixed |
| Shelf Type | Base |
| Color | Gray |
| Capacity Bushel | 30.1 |
| Wheel Type | Polyurethane |
| Number of Shelves | 1 |
| Material | Steel |
| Manufacturers Part Number | CAWD-3060-6PY |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |