Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3135009

MPN #: T3L2488MRRDFP60

Little Giant® Forkliftable Truck w/ 3 Shelves, 2000 lb. Capacity, 53-1/2"L x 24"W x 71"H, Gray

Product Description
Large capacity, three shelf Order Picking Towable truck designed to securely attach to your order picker.

Features:
  • Two 6" x 3-1/2" fork pockets on 24" centres with 1-1/2" steel grab bar
  • Can be used independently or connected to other units
  • Ring drawbar stays in upright position for manual operation
  • Pin and clevis rear hitch
  • 3 shelves with 1-1/2" retaining lips
  • Two rigid and two swivel casters
  • 8" mold-on rubber wheels
  • Overall height: 71"
  • Shelf clearance: 19"
  • 2000 lbs. Capacity


PRICE
$2,415.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53-1/2 in
Width24 in
Height71 in
Weight Capacity2000 lbs
Weight265 lbs
Wheel Diameter8 in
Gauge12
Shelf Size24" x 48"

Product Details

Assembly RequiredNo
TypeTowable Forkliftable Order Picking Truck
Shelf TypeFixed
ColorGray
Wheel TypeMold-on Rubber
Number of Shelves3
MaterialSteel
DescriptionTowable Forkliftable Order Picking Truck
Package Quantity1
Manufacturers Part NumberT3L2488MRRDFP60
Shelf StyleRetaining
Shelf MaterialSteel
BrandLittle Giant

Warranty

Warranty1 yr