- Safe on metal surfaces
- Fast action cleaner
- Spot-free rinse
Zep® Formula 50 Cleaner & Degreaser, 55 Gallon Drum
Write a Review
|
Questions & Answers (0)
Product Description
A "1001 use" all-purpose, heavy-duty cleaner & degreaser that can be used to clean ceramic tile, composition and concrete floors, metal and unpainted machinery and whitewall tires.
PRICE
$865.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 504 lbs |
| Size | 55 gal |
Product Details
| Type | Cleaner & Degreaser |
| Scent | Unscented |
| Size Type | 55 Gallon Drum |
| Helps Remove | Light Grease & Oil, Dirt, Dust, Food Residue |
| Package Quantity | 1 Drum |
| Description | Formula 50 All Purpose Cleaner & Degreaser |
| Color | Blue |
| Manufacturers Part Number | 85985 |
| Dilution Ratio | 1:10 |
| Brand | Zep |