- Phosphate free
- Controlled foam
- Biodegradable detergents
Zep® Morado Super Cleaner Degreaser, 55 Gallon Drum
Write a Review
|
Questions & Answers (0)
Product Description
A concentrated, economical, alkaline cleaner and degreaser for extra heavy-duty industrial use that quickly removes a wide variety of greasy and carbonaceous soils that are not readily attacked by ordinary cleaners.
PRICE
$909.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 514 lbs |
| Size | 55 gal |
Product Details
| Type | Cleaner & Degreaser |
| Scent | Unscented |
| Size Type | 55 Gallon Drum |
| Helps Remove | Heavy Grease & Oil, Dirt, Tar, Food Residue, Stains |
| Package Quantity | 1 Drum |
| Description | Morado Concentrated Cleaner & Degreaser |
| Color | Purple |
| Manufacturers Part Number | 85685 |
| Dilution Ratio | 1:64 |
| Brand | Zep |