Features:
- Size: 0.045"
- Warranty: 30 Days: Product: Free of defects in material and workmanship that may occur under normal use and care
Weights & Dimensions
| Width | 7/16 |
| Size | 7/16 in |
Product Details
| Application | MIG |
| Amperage | 150 A |
| For Use With | MIG Welder |
| Process | MIG |
| Material | Copper |
| Package Quantity | 4 |
| Description | Tweco Style MIG Contact Tip |
| Manufacturers Part Number | 60168 |
| Tip Type | Tweco |
| Brand | Forney |
Warranty
| Warranty | 30 Days yr |